Beli as one di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Spitchatribut:
- Scale: can be
- Sterilization: none
- Length (mm): 100
- Cap Material: PE (Polyethylene)
- 1 Scale (ml): 0.1
- Body Diameter (mm): 16
- Material: PE (Polyethylene)
- Volume (ml): 10
- AS ONE Silent Stainless Steel Workbenchatribut:
- Material: Stainless steel (SUS430), sheet/special rubber
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- ICHINEN JIKCO Highly Concentrated Oxygen Concentration Meter Internal Sensor Type With Calibration Certificateatribut:
- Measurement Range: 0 - 100%
- Measurement Principle: Garbani battery method
- Measurement Accuracy: 0 to 25%/±0.5%, 25 to 100%/±3.0%
- Sensor Continuous Operating Time (hour): 8800 hours or more
- Resolution: 0.001
- Power Supply: AAA size Alkali battery x 2 pieces (test attachment)
- Response Speed (s): within 15 (90%)
- Sensor: Integrated
- AS ONE K Thermocouple Sheath Type No ConnectorDeskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- Makita Polisheratribut:
- Continuous Rating Input (W): 1200
- Capacity Wool Pad (mm): 180(7\")
- Capacity Wool Bonnet (mm): 180(7\")
- Vibration Level (m/s²): 2.5 or less
- Dimensions (L x W x H) (mm): 431x198x187 (17\"x7-3/4\"x7-3/8\")
- Net Weight (kg): 3.2 - 3.4(7 - 7.5 lbs.)
- No Load Speed (rpm): 0 - 3,200
- Power Supply Cord (m): 2.5(8.2 ft)
- Sound Power Level (m/s²): 94
- Sound Pressure Level (dBA): 83
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- Arrows Y Ducting ConnectorDeskripsi:Konektor Ducting YKnee Ducting YFitting Ducting Yatribut:
- Material: Galvanis Steel
- TeeJet Water Sensitive Test Paperatribut:
- Material: Special coating paper
- AS Beaker PP Disposable (Gelas Kimia)atribut:
- Finish Material: Polypropylene (PP)
- Non Brand Rak Gudang Serbagunaatribut:
- Load Capacity (kg): 500
- AS ONE Disposable Cup (Sold By Box)Deskripsi:Since it is a vacuum molded product, the bottom is flat with no irregularities. Since there is no unevenness on the bottom, the liquid in the container does not accumulate. It can be stacked, so it does not take up storage space.atribut:
- Material: PP (polypropylene)
- Color: Translucent
- Scale: can be
- AS ONE Bottle PE with Lid (Botol Lab)Deskripsi:It's tight because it's an airtight container. Hold down the center part of the lid and put it on.atribut:
- Material: Body / PE (Polyethylene), Lid / PP (Polypropylene), Inner Lid / PE (Polyethylene)
- AS ONE Botol Vial Tutup Uliratribut:
- Material: Body/borosilicate glass, Cap/PP, Packing/high sheet (PP covering)
- AS ONE All Steel Spatulaatribut:
- Material (Handle): Stainless steel (SUS304)
- Blade Material: stainless cutlery steel
- AS ONE Small Program Electric FurnaceDeskripsi:Up to 4 patterns of 16-step programs can be set. PID control with high temperature control accuracy can be used for heat treatment and temperature testing. It has a built-in safety circuit that cuts off the heater in the event of temperature anomalies, and a burnout function that detects sensor anomalies. Although it is lightweight and compact, the inside of the furnace is designed to be spacious. A temperature gradient can be set. By adopting a 4-sided heater, the heating time is shortened.atribut:
- Temperature Setting Unit: 1
- Time Setting Unit: 1 minute
- Type: no window
- Power Supply (V): 100 (AC)/(50/60Hz)
- Control Method: PID control
- AS ONE Part Number: 1-6032-01
- Accessories: Ceramic board, tweezers (240mm)
- External dimensions (width W x depth D x height H) (mm): 240×251×351
- Finish Material: Exterior: Steel paint finish Interior: Ceramic fiber
- Furnace Internal Dimensions (Width W X Depth D X Height H) (mm): 120×170×100
- Heater Power (W): 800 (4-side heater)
- Mass (kg): 7
- Power Cord: 2P plug, 2m
- Program Function: 16 steps, 4 patterns
- Sensor: Type K thermocouple
- Set Temperature (°C): 100-900
- AS ONE Bottle UM Sample SCC (Botol Lab)atribut:
- Material: Ordinary glass
- Scale: none
- Body Material: Ordinary glass
- Lid Material: Outer Lid/PP, Inner Lid/PE
Daftar Harga as one Terbaru March 2026
| AS ONE Spitch | Rp4.900 |
| AS ONE Silent Stainless Steel Workbench | Rp7.899.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| ICHINEN JIKCO Highly Concentrated Oxygen Concentration Meter Internal Sensor Type With Calibration Certificate | Rp16.999.900 |
| AS ONE K Thermocouple Sheath Type No Connector | Rp639.900 |
| Makita Polisher | Rp5.599.900 |
| AS ONE Magnetic Stirring Bar Octagon | Rp41.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| Arrows Y Ducting Connector | Rp349.900 |
| AS ONE Desikator | Rp4.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/jfP102092699-8.jpg)




/01P102260001-19.jpg)



/dqP105526494-1.jpg)

/2wP103476104-5.jpg)
/20P102262072-11.jpg)




/1eP102259050-7.jpg)